Page 1 of 17

Next

Compare
100A90H

COMPARE

100A90H

Description
100A90H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 100A90

BDI # 17158631

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.818

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.545
Pitch Diameter - Millimeter: 909.777
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160C60H

COMPARE

160C60H

Description
160C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160C60

BDI # 912944

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A45H

COMPARE

180A45H

Description
180A45H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 180A45

BDI # 17158848

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 32.255

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.527
Pitch Diameter - Millimeter: 819.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A80

COMPARE

D100A80

Description
D100A80 SPROCKET ; SB 2"

TSUBAKI

Part # D100A80

BDI # 913211

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY