H40B11F X 7/8
Description
H40B11F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS11HT 7/8
BDI # 916315
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
38625
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
H60B11F X 1-1/8
Description
H60B11F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHN 11 TEETH TYPE B 1-1/8" FIN BORE
Part # 60BS11HT 1 1/8
BDI # 916738
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
39050
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H60B11F X 1-1/4
Description
H60B11F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 11 TEETH B-HUB
Part # 60BS11HT 1 1/4
BDI # 916740
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
39049
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H100B11F X 2-3/16
Description
H100B11F X 2-3/16 SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100BS11 2 3/16
BDI # 917188
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
H80A11
Description
H80A11 SPROCKET ; NO.80 CHAIN 1" PITCH 11T A-PLATE W/HT
Part # 80A11
BDI # 913814
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore