H40B11F X 7/8
Description
H40B11F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS11HT 7/8
BDI # 916315
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
38625
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
78B11F X 2-3/16
Description
78B11F X 2-3/16 SPROCKET ; 2-3/16" KWY 2SS
Part # 78B11F-2C
BDI # 20886626
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
H60B11F X 1-1/8
Description
H60B11F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHN 11 TEETH TYPE B 1-1/8" FIN BORE
Part # 60BS11HT 1 1/8
BDI # 916738
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
39050
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H60B11F X 1-1/4
Description
H60B11F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 11 TEETH B-HUB
Part # 60BS11HT 1 1/4
BDI # 916740
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
39049
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
81XC11F X 2-7/16 SPLIT
Description
81XC11F X 2-7/16 SPLIT SPROCKET
Part # 81XC11F-2G-SPLIT
BDI # 20887476
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore