2082A12H
Description
2082A12H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A12
BDI # 17159114
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572654
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
2082B12H
Description
2082B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B12
BDI # 17159133
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572814
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
160R12
Description
160R12 SPLIT TAPER HT ; NO.160 CHAIN 2" PITCH 12T B-STYLE W/HT
Part # 160R12
BDI # 918616
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed