2082A15H
Description
2082A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A15
BDI # 17159117
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.61
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572143
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
D160B15H
Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B15
BDI # 17160044
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Global Part Number GPN:
37184
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
2082B15H
Description
2082B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B15
BDI # 17159136
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.61
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572218
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore