16814MT55A-F1.125
Description
16814MT55A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.1250
BDI # 923179
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT55A-F
Description
16814MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F
BDI # 923178
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
55
16814MG90B-6050
Description
16814MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 16814MG90B-6050
BDI # 921949
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90
16814MT55A-F1.375
Description
16814MT55A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.3750
BDI # 923181
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT170A-F2.250
Description
16814MT170A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F2.250
BDI # 923158
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170