H40JA17
Description
H40JA17 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 17T B-STYLE W/HT
Part # 40JA17H
BDI # 920222
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37788
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H41B17
Description
H41B17 SPROCKET ; NO.41 CHAIN 1/2" PITCH 17T B-STYLE W/HT
Part # 41B17
BDI # 913931
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H35A17
Description
H35A17 SPROCKET ; NO.35 CHAIN 3/8" PITCH 17T A-PLATE W/HT
Part # 35A17
BDI # 913737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore