H120E17
Description
H120E17 ROLLER CHAIN SPROCKET ; 1-1/2" P 17T E BUSHED W/HARDENED TEETH
Part # 120E17H
BDI # 24342862
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
2062A17H
Description
2062A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A17
BDI # 17158935
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572413
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
120R17H
Description
120R17H ROLLER CHAIN SPROCKET ; 1-1/2" P 17T BORED FOR R1 BUSHING
Part # 120R17
BDI # 918586
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
D120B17H
Description
D120B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B17
BDI # 17159954
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Global Part Number GPN:
37157
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore