Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.411
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
D140B17H
Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B17
BDI # 17160029
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
37172
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
H140E17
Description
H140E17 ROLLER CHAIN SPROCKET ; 1-3/4" P 17T E BUSHED W/HARDENED TEETH
Part # 140E17H
BDI # 24342864
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore