H80B18F X 1-15/16
Description
H80B18F X 1-15/16 ROLLER CHAIN SPROCKET
Part # 80BS18HT 1 15/16
BDI # 917018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39340
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B18
Description
H80B18 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B18HT
BDI # 914000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
2042A18H
Description
2042A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A18
BDI # 17158996
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572771
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
2080B18H
Description
2080B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B18
BDI # 17159102
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572651
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
H80B18F X 1-5/8
Description
H80B18F X 1-5/8 ROLLER CHAIN SPROCKET
Part # 80BS18HT 1 5/8
BDI # 917016
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39344
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore