Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H100B19
Description
H100B19 1-5/16 RSB ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19 TEETH 1.3125" BORE STL
Part # 100B19HT
BDI # 22151594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
2082A19H
Description
2082A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A19
BDI # 17159121
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572458
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore