HD80B20
Description
D80B20H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1"P 20T B-STYLE DBL W/HT
Part # D80B20H
BDI # 913450
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
2080A20H
Description
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A20
BDI # 17158972
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572686
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
H80B20F X 2-3/16
Description
H80B20F X 2-3/16 ROLLER CHAIN SPROCKET
Part # 80BS20HT 2 3/16
BDI # 917041
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
39369
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B20F X 2-7/16
Description
H80B20F X 2-7/16 ROLLER CHAIN SPROCKET ; 80 CHN 20 TEETH TYPE B 2-7/16" FIN BORE
Part # 80BS20HT 2 7/16
BDI # 917042
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore