H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
2080A20H
Description
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A20
BDI # 17158972
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572686
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
81XB20F X 3-15/16
Description
81XB20F-3R ROLLER CHAIN SPROCKET ; 3-15/16" KWY 2SS
Part # 81XB20F-3R
BDI # 20887178
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
H50BTL20
Description
H50BTL20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 20T TAPERLOCK W/HT
Part # 50BTB20H
BDI # 919614
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed