DS40A21H
Description
DS40A21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T DBL SGL W/HT
Part # DS40A21
BDI # 913053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36614
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
H40B21F X 7/8
Description
H40B21F X 7/8 SPROCKET ; 1/2" P 21T HT 7/8" BORE
Part # 40BS21HT 7/8
BDI # 916393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38695
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
60A21SS
Description
60A21SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A21SS
BDI # 23072478
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore