2080A23H
Description
2080A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A23
BDI # 17159089
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572669
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 80BS23HT 1 15/16
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H80B23F X 1-3/4
Description
H80B23F 1-3/4 ROLLER CHAIN SPROCKET ; 1-3/4" BORE KW 2SS W/HT
Part # 80BS23HT 1 3/4
BDI # 917080
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H80B23F X 1-7/16
Description
H80B23F 1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # 80BS23HT 1 7/16
BDI # 917077
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore