Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H100E23
Description
H100E23 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 23T QD-BUSH W/HT
Part # 100E23H
BDI # 920194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
2052B23H
Description
2052B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B23
BDI # 17159046
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.85
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572699
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H100B23F X 1-1/4
Description
H100B23F 1 1/4 ROLLER CHAIN SPROCKET ; 1 1/4" BORE KW 2SS W/HT
Part # 100BS23 1 1/4
BDI # 917261
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore