Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.032
Inch - Metric:
Inch
Material:
Carbon Steel
Pitch Diameter - Millimeter:
559.613
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
2082B23H
Description
2082B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B23
BDI # 17159025
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.75
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572156
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H50B23F X 1-3/8
Description
H50B23F X 1-3/8 ROLLER CHAIN SPROCKET
Part # 50BS23HT 1 3/8
BDI # 916663
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
38930
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore