Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
120E24H
Description
120E24H ROLLER CHAIN SPROCKET ; 1-1/2" P 24T E BUSHED W/HARDENED TEETH
Part # 120E24H
BDI # 21542383
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H100B24F X 2-7/16
Description
H100B24F X 2-7/16 SPROCKET ; 2 7/16" BORE KW 2SS W/HT
Part # 100BS24 2 7/16
BDI # 917272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Global Part Number GPN:
572236
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H100B24F X 1-15/16
Description
H100B24F X 1-15/16 SPROCKET ; 1 15/16" BORE KW 2SS W/HT
Part # 100BS24 1 15/16
BDI # 917270
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore