Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
D120B24H
Description
D120B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B24
BDI # 17159961
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Global Part Number GPN:
37164
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
120R24H
Description
120R24H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 24T B-STYLE W/HT
Part # 120R24
BDI # 918593
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
2052A24H
Description
2052A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A24
BDI # 17158923
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572725
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
H100A24
Description
100A24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 24T A-PLATE W/HT
Part # 100A24
BDI # 913849
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore