H60Q25
Description
H60Q25 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 25T B-STYLE W/HT
Part # 60Q25
BDI # 918795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
H100A25
Description
100A25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 25T A-PLATE W/HT
Part # 100A25
BDI # 913850
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
H50BTL25
Description
H50BTL25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 25T TAPERLOCK W/HT
Part # 50BTB25H
BDI # 919619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
40A25SS X 19/32 RSB
Description
40A25SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A25SS
BDI # 22383630
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.258
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
H35JA25
Description
H35JA25 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT
Part # 35JA25
BDI # 920214
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed