160F25H
Description
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH
Part # 160F25
BDI # 919874
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
2082A25H
Description
2082A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A25
BDI # 17159127
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572202
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
32A25
Description
H32A25 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A25
BDI # 23072650
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore