H120E25
Description
H120E25 ROLLER CHAIN SPROCKET ; 1-1/2" P 25T E BUSHED W/HARDENED TEETH
Part # 120E25H
BDI # 24342889
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 25T B-STYLE W/HT
Part # 120R25
BDI # 918594
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
D120B25H
Description
D120B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B25
BDI # 17159962
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Global Part Number GPN:
37165
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
2062A25H
Description
2062A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A25
BDI # 17158943
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.968
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572805
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore