Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
140F25H
Description
140F25H ROLLER CHAIN SPROCKET ; 1-3/4" P 25T F BUSHED W/HARDENED TEETH
Part # 140F25
BDI # 919846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 25T B-STYLE W/HT
Part # 140R25
BDI # 918612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
A140B25 X 2-7/16 5/8KW 2SS HT
Description
A140B25 X 2-7/16 5/8KW 2SS HT SPROCKET
Part # A140B25 X 2-7/16 5/8KW 2SS HT
BDI # 23709874
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore