H60Q25
Description
H60Q25 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 25T B-STYLE W/HT
Part # 60Q25
BDI # 918795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
H08B25 X 14MM
Description
08B25 14MM HT RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
H40B25F X 5/8
Description
H40B25F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS25HT 5/8
BDI # 916430
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38729
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
H40B25F X 1-1/4
Description
H40B25F X 1-1/4 ROLLER CHAIN SPROCKET
Part # 40BS25HT 1 1/4
BDI # 916427
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38724
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
2050A25H
Description
2050A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A25
BDI # 17158889
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572355
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore