Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
140F26H
Description
140F26H ROLLER CHAIN SPROCKET ; 1-3/4" P 26T F BUSHED W/HARDENED TEETH
Part # 140F26
BDI # 919847
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
D120B26H
Description
D120B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B26
BDI # 17159963
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Global Part Number GPN:
37166
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
H100R26
Description
H100R26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T B-STYLE W/HT
Part # 100R26
BDI # 918573
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H100E26
Description
H100E26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T QD-BUSH W/HT
Part # 100E26H
BDI # 920197
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed