H40B28F X 1-3/16
Description
H40B28F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 40BS28HT 1 3/16
BDI # 916453
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38752
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H40B28F X 1-1/8
Description
H40B28F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 40BS28HT 1 1/8
BDI # 916452
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38751
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H80Q28
Description
H80Q28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T B-STYLE W/HT
Part # 80Q28
BDI # 918826
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
H80BTL28
Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT
Part # 80BTB28H
BDI # 919663
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed