24A30
Description
24A30 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A30
BDI # 23072618
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
H120B30
Description
H120B30 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 30T B-STYLE W/HT
Part # 120B30HT
BDI # 914056
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
2062B30H
Description
2062B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B30
BDI # 17158965
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
14.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572777
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
H120E30
Description
H120E30 ROLLER CHAIN SPROCKET ; 1-1/2" P 30T E BUSHED W/HARDENED TEETH
Part # 120E30H
BDI # 21559217
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore