40P32H
Description
40P32H ROLLER CHAIN SPROCKET ; 1/2" P 32T P1 BUSHED W/HARDENED TOOTH
Part # 40P32
BDI # 918201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.376
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
35JA32H
Description
35JA32H ROLLER CHAIN SPROCKET ; 3/8" P 32T JA BUSHED W/HARDENED TOOTH
Part # 35JA32
BDI # 919904
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
20A32
Description
20A32 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A32
BDI # 23072584
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38101
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
40SH32H
Description
40SH32H ROLLER CHAIN SPROCKET ; 1/2" P 32T SH BUSHED W/HARDENED TEETH
Part # 40SH32
BDI # 919975
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
QD Bushing
Global Part Number GPN:
37996
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed