12A32
Description
12A32 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A32
BDI # 23072528
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
35JA32H
Description
35JA32H ROLLER CHAIN SPROCKET ; 3/8" P 32T JA BUSHED W/HARDENED TOOTH
Part # 35JA32
BDI # 919904
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38101
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
40SH32H
Description
40SH32H ROLLER CHAIN SPROCKET ; 1/2" P 32T SH BUSHED W/HARDENED TEETH
Part # 40SH32
BDI # 919975
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
QD Bushing
Global Part Number GPN:
37996
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
40B32FH X 1-3/16
Description
40B32FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 40BS32 1 3/16
BDI # 17159269
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38770
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore