60Q32H
Description
60Q32H ROLLER CHAIN SPROCKET ; 3/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 60Q32
BDI # 17159845
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
573335
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60B32FH X 1-1/8
Description
H60B32F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/8" BORE W/HARDENED TEETH
Part # 60BS32 1 1/8
BDI # 24341525
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60SK32H
Description
60SK32H ROLLER CHAIN SPROCKET ; 3/4" P 32T SK BUSHED W/HARDENED TOOTH
Part # 60SK32
BDI # 920130
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing
Global Part Number GPN:
38026
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
100Q32H
Description
100Q32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 100Q32
BDI # 917955
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
80B32F X 2-3/16
Description
H80B32F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS32 2 3/16
BDI # 915871
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore