H100R34
Description
H100R34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R34
BDI # 24346038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
80B34F X 1-1/2
Description
80B34F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS34 1 1/2
BDI # 915890
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
60B34F X 1-15/16
Description
60B34F X 1-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS34 1 15/16
BDI # 915453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore