50B34FH X 1-1/2
Description
50BS34 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 50BS34 1 1/2
BDI # 17159447
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
39005
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.12
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
60Q34H
Description
60Q34H ROLLER CHAIN SPROCKET ; 3/4" P 34T Q1 BUSHED W/HARDENED TEETH
Part # 60Q34
BDI # 17159846
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Split Taper Bushing
Global Part Number GPN:
573336
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Bushed
H100B34
Description
H100B34 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B34
BDI # 24345622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
40B34FH X 1-3/16
Description
40BS34 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 40BS34 1 3/16
BDI # 17159327
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Global Part Number GPN:
572446
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore