40B37F X 1
Description
40B37F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS37 1
BDI # 914648
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
12A37
Description
12A37 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A37
BDI # 23072532
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
40B37F X 5/8
Description
40B37F X 5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS37 5/8
BDI # 914654
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.174
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
60B37F X 1-3/16
Description
60B37F X 1-3/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS37 1 3/16
BDI # 915479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore