41B40F X 3/4
Description
H41B40F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 41BS40 3/4
BDI # 914931
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
41B40F X 1-3/8
Description
H41B40F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 41BS40 1 3/8
BDI # 914928
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
D40B40H
Description
D40B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40B40
BDI # 17160056
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
37235
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
41B40F X 1-1/2
Description
H41B40F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 41BS40 1 1/2
BDI # 914930
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
35SH40H
Description
35SH40H ROLLER CHAIN SPROCKET ; 3/8" P 40T SH BUSHED W/HARDENED TEETH
Part # 35SH40
BDI # 919913
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
QD Bushing
Global Part Number GPN:
37994
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed