408MT30AF-L36S1
Description
408MT30AF L36S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-L36S1
BDI # 925582
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
408MT30AF-L36SR
Description
408MT30AF L36SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-L36SR
BDI # 925583
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
408MT20AF-L55S1J
Description
408MT20AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-L55S1J
BDI # 925555
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
408MT30AF-F2.250
Description
408MT30AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-F2.2500
BDI # 925578
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
408MT30AF-F2.375
Description
408MT30AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-F2.3750
BDI # 925579
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30