Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40B45SS X 5/8 RSB
Description
40B45SS ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B45SS
BDI # 22383664
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.45
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40B45FH X 1-1/2
Description
40BS45 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 40BS45 1 1/2
BDI # 17159295
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
38799
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40A45SS X 23/32 RSB
Description
40A45SS ROLLER CHAIN SPROCKET ; 23/32 ROUGH STOCK BORE
Part # 40A45SS
BDI # 22383642
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.45
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore