80B45F X 2-7/16
Description
H80B45F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 7/16
BDI # 916030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
60B45FH X 1-3/4
Description
60BS45 1 3/4 SPROCKET ; 1-3/4" KW 2SS
Part # 60BS45 1 3/4
BDI # 17159786
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
572657
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
50B45FH X 1-3/16
Description
50BS45 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 50BS45 1 3/16
BDI # 17159517
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
39032
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
80SF45H
Description
80SF45H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 45T QD-BUSH W/HT
Part # 80SF45
BDI # 920166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
QD Bushing
Global Part Number GPN:
37972
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed