Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
60B47F X 1-7/16
Description
H60B47F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS47 1 7/16
BDI # 915612
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
50B47F X 1-1/4
Description
H50B47F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS47 1 1/4
BDI # 915201
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
50B47F X 1-1/2
Description
H50B47F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS47 1 1/2
BDI # 915204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub