50B48FH X 1-1/4
Description
50BS48 1 1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 50BS48 1 1/4
BDI # 17159528
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572616
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50B48FH X 1-3/16
Description
50BS48 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 50BS48 1 3/16
BDI # 17159531
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572489
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
D50B48H
Description
D50B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B48
BDI # 17159991
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
37263
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
50B48FH X 1-1/2
Description
50BS48 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 50BS48 1 1/2
BDI # 17159527
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
39035
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50Q48H
Description
50Q48H ROLLER CHAIN SPROCKET ; 5/8" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 50Q48
BDI # 17159629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
573311
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed