40B50FH X 1-3/16
Description
40B50FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 40BS50 1 3/16
BDI # 17159376
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572148
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40B50FH X 1-7/16
Description
40B50FH X 1-7/16 SPROCKET ; 1-7/16" KW 2SS
Part # 40BS50 1 7/16
BDI # 17159377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572916
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
60B50F X 1-1/4
Description
60B50F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS50 1 1/4
BDI # 915648
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
60B50F X 1
Description
60B50F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS50 1
BDI # 915645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore