Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
573044
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50B60FH X 1-3/4
Description
H50B60F X 1-3/4 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-3/4" BORE W/HARDENED TEETH
Part # 50BS60 1 3/4
BDI # 24344219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
60B60FH X 1-15/16
Description
60BS60 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS60 1 15/16
BDI # 17159797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572370
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60B60FH X 1-3/16
Description
60BS60 1 3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 60BS60 1 3/16
BDI # 17159798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572363
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore