Page 1 of 32

Next

Compare
648MT30AF-L55S1L

COMPARE

648MT30AF-L55S1L

Description
648MT30AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L55S1L

BDI # 927012

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-F1.500

COMPARE

648MT30AF-F1.500

Description
648MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-F1.5000

BDI # 926999

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 162.966
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-F2.500

COMPARE

648MT30AF-F2.500

Description
648MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-F2.5000

BDI # 927007

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 162.966
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
648MT30CF-2517

COMPARE

648MT30CF-2517

Description
648MT30CF 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30CF-2517

BDI # 927027

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 180.01
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
648MT30AF-L66S2

COMPARE

648MT30AF-L66S2

Description
648MT30AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT30AF-L66S2

BDI # 927018

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 162.966
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY