Page 1 of 16

Next

Compare
40A64H

COMPARE

40A64H

Description
40A64H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 40A64

BDI # 911695

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.48
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6414MT40AF-F1.500

COMPARE

6414MT40AF-F1.500

Description
6414MT40AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT40AF-F1.5000

BDI # 926909

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 285.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
6414MT40AF-F1.375

COMPARE

6414MT40AF-F1.375

Description
6414MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT40AF-F1.3750

BDI # 926908

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 285.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
6414MT40AF-F1.000

COMPARE

6414MT40AF-F1.000

Description
6414MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT40AF-F1.0000

BDI # 926905

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 285.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
6414MT170AF-F1.875

COMPARE

6414MT170AF-F1.875

Description
6414MT170AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT170AF-F1.875

BDI # 926896

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 285.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Available to order
Loading Price
QTY