60B70F X 1-5/8
Description
60B70F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS70 1 5/8
BDI # 915792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
40SK70H
Description
40SK70H ROLLER CHAIN SPROCKET ; 1/2" P 70T SK BUSHED W/HARDENED TOOTH
Part # 40SK70
BDI # 919980
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
QD Bushing
Global Part Number GPN:
38017
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
60B70F X 2-3/16
Description
60B70F X 2-3/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS70 2 3/16
BDI # 915796
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
50B70F X 3/4
Description
50B70F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 3/4
BDI # 915361
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38096
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed