35B8H
Description
35B8H SPROCKET ; NO.35 CHAIN 3/8" PITCH 8T B-STYLE W/HT
Part # 35B8HT
BDI # 913899
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore