Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573087
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
120B9H
Description
120B9H SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T B-STYLE W/HT
Part # 120B9HT
BDI # 914057
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
H120A9
Description
H120A9 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T A-PLATE W/HT
Part # 120A9
BDI # 913877
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore