28A42
Description
28A42 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A42
BDI # 23072640
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
24.402
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
24.402
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
14014MG68A-4030
Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG68A-4030
BDI # 921939
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14014MG125A-6050
Description
14014MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG125A-6050
BDI # 921936
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
125