H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
50B56F X 1
Description
50B56F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS56 1
BDI # 915297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
H80B24
Description
H80B24 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 24T B-STYLE W/HT
Part # 80B24HT
BDI # 914006
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore