Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572976
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
D160B15H
Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B15
BDI # 17160044
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Global Part Number GPN:
37184
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
60B42FH X 2-7/16
Description
60B42FH X 2-7/16 SPROCKET ; 2-7/16" KW 2SS
Part # 60BS42 2 7/16
BDI # 17159776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572818
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
50Q48H
Description
50Q48H ROLLER CHAIN SPROCKET ; 5/8" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 50Q48
BDI # 17159629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
573311
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
78B11F X 2-3/16
Description
78B11F X 2-3/16 SPROCKET ; 2-3/16" KWY 2SS
Part # 78B11F-2C
BDI # 20886626
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore