Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Bushed
H80B30 X 50MM 14X3.8MM KW 2SS
Description
H80B30 X 50MM 14X3.8MM KW 2SS SPROCKET
Part # H80B30 X 50MM 14X3.8MM KW 2SS
BDI # 21579576
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
Description
H80B20X45MM 14X3.8MM KW 2SS FULLY SPLIT ; SPROCKET 1SS OVER KW 1SS AT 180 DEG
Part # H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
BDI # 23067752
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
RS80-1C30T-TK DRAWING3-13
Description
TSUBAKI RS80-1C30T-TK DRAWING3-13
Part # RS80-1C30T-TK DRAWING3-13
BDI # 24664997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore